Zoro Homepage

Capture Hook - Black

  • Mfr # 15006

  • Zoro # G915708586


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Depth
1.51 in
Hook Base Width
2.87 in
Includes
2 hooks
Overall Length
2.87 in
Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006
Zoro #
G915708586
UPC #
43374150063
Country of Origin
China

Dimensions

Depth
1.51 in
Hook Base Width
2.87 in
Overall Length
2.87 in
Length
2.87 in

Details

Includes
2 hooks
Color
Black
Basic Hook Material
Nylon

Description

A simple, easy-to-use hook with two holding points. Hang a variety of household and heavy-duty items. Hooks attach to any surface, anywhere with tape or screw.


  • • Nylon
  • • Mount with screw or tape
  • • 1.51 in. D x 2.87 in. W x 2.71 in. H
  • • Black
  • • Holds up to 22-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.