Zoro Homepage

Everyday Hook - White

  • Mfr # 15001

  • Zoro # G015708431


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Length
1.05 in
Hook Base Width
0.94 in
Overall Length
1.05 in
Basic Hook Material
Nylon
Depth
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15001
Zoro #
G015708431
UPC #
43374150018
Country of Origin
China

Dimensions

Length
1.05 in
Hook Base Width
0.94 in
Overall Length
1.05 in
Depth
1.05 in

Details

Color
White
Basic Hook Material
Nylon
Includes
2 hooks

Description

A simple, easy-to-use hook with two holding points. Hang a variety of household and heavy-duty items. Hooks attach to any surface, anywhere with tape or screw.


  • • Nylon
  • • Mount with screw or tape
  • • 1.05 in. D x 0.94 in. W x 2.85 in. H
  • • White
  • • Holds up to 11 lbs. by screw, 4.4 lbs. by tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.