Hardwood, Unfinished, 36 in L, 1.625 in W

  • Mfr # 48909

  • Zoro # G715708502


product price:  $22.19
/ea

Key Features

Material
Hardwood
Length
36 in
Color
Unfinished
Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48909
Zoro #
G715708502
UPC #
43374489095
Country of Origin
United States

Dimensions

Length
36 in
Width
1.625 in

Details

Material
Hardwood
Color
Unfinished

Description

Tile to Vinyl Hardwood Transition connects a higher level tile floor to a lower lying vinyl floor surface without exposed fasteners. The SnapTrack is placed in the seam between tile and laminate floor during floor installation. The rounded Hardwood Transition snaps into place and covers the laminate and tile floor seam while creating a smooth transition between floors. Attach SnapTrack to floor with construction adhesive or included anchors and metal screws.


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where tile and vinyl floors meet
  • • 1-5/8 W x 7/8 D x 36 in. L
  • • Unfinished
  • • Snap Track firmly holds Hardwood Transition in place without visible screws
  • • Can be cut to desired length with a hand saw
  • • Stainable
  • • For concrete floors, drill 3/16 in. pilot holes and insert anchors
  • • SnapTrack, (3) M5 Anchors & (3) #6 3/4 in. Screws Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.