Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood, Unfinished, 36 in L, 1.75 in W

  • Mfr # 85530

  • Zoro # G215708521


product price: $19.79
/ea

Key Features

Material
Hardwood
Length
36 in
Color
Unfinished
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85530
Zoro #
G215708521
UPC #
43374855302
Country of Origin
United States

Dimensions

Length
36 in
Width
1.75 in

Details

Material
Hardwood
Color
Unfinished

Description

Hardwood Reducer transitions hardwood floor to a lower floor surface. The tallest side of the Reducer is 1/2 in. tall and the profile Includes pre-drilled holes. This Hardwood Reducer is easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet. Great for Luxury Vinyl Tile & Plank.
  • • 1-3/4 in. W x 1/2 in. D x 36 in. L
  • • Unfinished
  • • Included 1-1/2 in. 10 gauge screws fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hand saw
  • • Stainable
  • • For concrete floors, drill 3/16 in. pilot holes and insert anchors
  • • (3)-1-1/2 in. 10 gauge Screws included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.