Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood, Unfinished, 36 in L, 2 in W

  • Mfr # 48941

  • Zoro # G715546074


product price: $15.19
/ea

Key Features

Material
Hardwood
Length
36 in
Color
Unfinished
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48941
Zoro #
G715546074
UPC #
43374489415
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in

Details

Material
Hardwood
Color
Unfinished

Description

Hardwood T-Molding floor transition provides a smooth transition between adjoining floors without exposed fasteners. The leg of the T-Molding is placed between two equal height floors to bridge the gap and cover the seam. Easily installed on wood and concrete subfloors using construction adhesive sold separately.


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where equal height floors meet
  • • 2 in. W x 1/2 in. D x 36 in. L
  • • Unfinished
  • • Install with construction adhesive (Sold Separately)
  • • Can be cut to desired length with hand saw
  • • Stainable
  • • Recommended for gaps 1/2 in. to 1-1/2 in. wide
  • • No fasteners required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.