Hardwood, Unfinished, 72 in L, 1.5 in W

  • Mfr # 48931

  • Zoro # G115708584


product price:  $50.49
/ea

Key Features

Material
Hardwood
Length
72 in
Color
Unfinished
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48931
Zoro #
G115708584
UPC #
43374489316
Country of Origin
United States

Dimensions

Length
72 in
Width
1.5 in

Details

Material
Hardwood
Color
Unfinished

Description

Tile to Carpet Hardwood Transition connects tile floor to a carpeted floor surface without exposed fasteners. The SnapTrack is placed in the seam between tile and carpeted floor during floor installation. The rounded Hardwood Transition snaps into place and creates a smooth transition between floors. Attach SnapTrack to floor with construction adhesive or included anchors and metal screws.


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where tile and carpet meet.
  • • 1-1/2 W x 7/8 D x 72 in. L
  • • Unfinished
  • • Snap Track firmly holds Hardwood Transition in place without visible screws
  • • Can be cut to desired length with a hand saw
  • • Stainable
  • • For concrete floors, drill 3/16 in. pilot holes and insert anchors
  • • SnapTrack, (6) M5 Anchors & (6) #6 3/4 in. Screws Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.