Zoro Homepage

M-D Carpet Tack Strip Z-Bar, 48"L, Silver

  • Mfr # 65110

  • Zoro # G505662649


product price: $5.39
/ea
Sold in multiples of 8 for $43.12

Key Features

Width
1.25
Color
Silver
Surface Type
Carpet
Material
Metal
Application
Carpet, Commercial/Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65110
Zoro #
G505662649
UPC #
43374651102
Country of Origin
United States

Dimensions

Width
1.25
Length
48

Details

Item
M-D Carpet Tack Strip Z-Bar, 48"L, Silver
Color
Silver
Surface Type
Carpet
Material
Metal
Application
Carpet, Commercial/Residential

Description

M-d carpet tack strip z-bar 65110, 48"l, silver great item to create a finished edge where stretch-in carpeting meets ceramic floor tile. Install with tackstrip. Attach to tackstrip, roll carpet over edge of z bar, and tap down where ceramic tile meets carpet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.