M-d Products 05173 36 in. Bronze Aluminum & Vinyl Door Sweeps

  • Mfr # 5173

  • Zoro # G704077688


product price:  $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5173
Zoro #
G704077688
UPC #
43374051735
Country of Origin
China

Description

  • Triple fin vinyl seal provides superior seal for uneven floor surfaces
  • Slotted holes for easy adjustment
  • Bronze
  • 36"
  • Length: 36
  • Width: 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.