M-d Products 36in. Brown Vinyl Dual Durometer Door Bottom 82586

  • Mfr # 5331640

  • Zoro # G703995228


product price:  $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331640
Zoro #
G703995228
UPC #
43374825862
Country of Origin
China

Description

  • L shaped door bottom
  • Works great for steel or wood doors
  • Durable vinyl
  • Soft vinyl fins to seal against top of threshold and sill
  • Designed to fit doors at 1-.75" thickness
  • Brown
  • 36"
  • Length: 36
  • Width: 1.75
  • Height: 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.