Md Building Products 5090 36 in. Dv-1 Aluminum Door Sweep

  • Mfr # 43374050905

  • Zoro # G504007083


product price:  $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43374050905
Zoro #
G504007083
UPC #
043374050905
Country of Origin
China

Description

Features
  • Aluminum door sweep
  • Triple fin vinyl seal provides superior seal for uneven floor surfaces
  • Slotted holes for easy adjustment
  • Finish - Aluminum
  • Size - 36 in.
  • Each weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.