Zoro Homepage

PROVA DRAIN GRATE Stainless Steel Two Holes

  • Mfr # 80216

  • Zoro # G415546046


product price: $58.69
/ea

Key Features

Material of Construction - Drains
Aluminum
Color - Drains
Stainless Steel
Length (In.)
4 in
Width
4 in
Includes
1 Drain Grate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80216
Zoro #
G415546046
UPC #
43374802160
Country of Origin
China

Dimensions

Length (In.)
4 in
Width
4 in
Depth
4 in

Details

Material of Construction - Drains
Aluminum
Color - Drains
Stainless Steel
Includes
1 Drain Grate

Description

The PROVA DRAIN GRATE is used in conjunction with PROVA DRAIN sold separately and serves as a barrier to stop debris from entering the drain. This decorative shower drain grate is made of 304 Stainless Steel and is available in six stylish colors to match and compliment today's most popular bathroom hardware and fixtures.


  • • Durable, rust-resistant 304 Stainless Steel
  • • Acts as decorative barrier to stop debris from entering drain opening
  • • 3-7/16 in. W x 3-7/16 in. L
  • • Stainless Steel
  • • Removable grate for proper cleaning
  • • Adjustable grate accommodates all common tile thicknesses
  • • Attached to Grate Housing with color-matched screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.