Zoro Homepage

PROVA DRAIN with Grate PVC

  • Mfr # 80208

  • Zoro # G712925230


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
1 PROVA DRAIN GRATE, 1 PROVA DRAIN GRATE HOUSING, and 1 PROVA DRAIN
Overall Length
12 in
Color
White
Material
PVC
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80208
Zoro #
G712925230
UPC #
43374802085
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
12 in

Details

Includes
1 PROVA DRAIN GRATE, 1 PROVA DRAIN GRATE HOUSING, and 1 PROVA DRAIN
Color
White
Material
PVC

Description

PROVA DRAIN is an easy-to-install drain system that can be used with PROVA PAN, PROVA PAN-MULTI, and mortar bases to allow water to flow out of the shower. PROVA DRAIN is coated with PROVA-BOND surface treatment technology, which provides a waterproof, strong, and reliable bond between the drain flange, mortar, and shower pan. Each drain includes a grate housing with a height-adjustment collar and ring for adapting to multiple tile thicknesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.