Shop M-D BUILDING PRODUCTS

Satin Nickel Aluminum and Vinyl-coated Foam Heavy-duty Screw-on Top and Sides Door Seal Kit

  • Mfr # 52051

  • Zoro # G515546014


product price:  $44.35
/ea

Key Features

Overall Length
84 in
Color
Satin Nickel
Includes
3 Aluminum and Vinyl Door Seals
Material
Aluminum
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52051
Zoro #
G515546014
UPC #
43374520514
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Width
1.75 in
Depth (In.)
1.75 in

Details

Color
Satin Nickel
Includes
3 Aluminum and Vinyl Door Seals
Material
Aluminum

Description

The M-D Aluminum and Vinyl-coated Foam Heavy-duty Screw-on Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This kit comes with three pieces, two 84" pieces for the vertical sides of the door frame, and one 36" piece for the top of the door frame. It includes a heavy-duty aluminum carrier for long term durability and a flexible foam seal which can adapt to inconsistent gaps. The foam seal in the aluminum carrier is replaceable making it the best solution for your door jamb seal application. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw and be sure the vinyl-coated foam is compressed against the door to create a proper seal. Simply screw the three pieces into the door frame.


  • • All season protection against drafts, moisture, dust and insects
  • • Secure foam seal by compressing it against the door for an effective door jamb weatherstripping solution
  • • (1) 36 in. L x 1-3/4 in. W x 5/8 in. H and (2) 84 in. L x 1-3/4 in. W x 5/8 in. H
  • • Satin Nickel color
  • • Saves energy by sealing door top and sides
  • • Installs in doors with slotted kerfs
  • • Replaceable foam seal in aluminum carrier for optimal door jamb weatherstripping
  • • Trim to desired length using a hacksaw for precise door frame weatherstripping
  • • All hardware included for easy installation of door weatherstripping
  • • Heavy-duty aluminum carrier ensures durability for door jamb weatherstripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.