Silver Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit

  • Mfr # 01073

  • Zoro # G615893995


product price:  $22.49
/ea

Key Features

Includes
1 Aluminum and Vinyl Door Seal
Color
Silver
Overall Width
1 in
Material
Aluminum
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01073
Zoro #
G615893995
UPC #
43374010732
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Width
1 in
Depth (In.)
1 in

Details

Includes
1 Aluminum and Vinyl Door Seal
Color
Silver
Material
Aluminum

Description

The M-D Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This kit comes with three pieces, two 84 pieces for the vertical sides of the door frame, and one 36 piece for the top of the door frame. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw and be sure the vinyl bulb is compressed against the door to create a proper seal. Simply screw the three pieces into the door frame.


  • Made of aluminum and vinyl
  • Provides seal around the top and sides of the door
  • (1) 36 in. L x 1 in. W x 1/4 in. H and (2) 84 in. L x 1 in. W x 1/4 in. H
  • Silver color
  • Seals to protect against drafts, moisture, dust and insects
  • Screws included
  • Cut to desired length with hacksaw
  • Three piece set includes one 36 inch top piece and two 84 inch side pieces
  • Fits up to 36 in. wide doors
  • Slotted fastener holes ensure easy application and adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.