Weather Seal, PVC Foam, Gray, 17 ft L

  • Mfr # 809ZT8

  • Zoro # G210607270


product price: $8.99
/ea

Key Features

For Use With
Windows/Doors
Color
Gray
Product Type
Weather Seal
Overall Height
7/32 in
Material
Polypropylene Pile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
809ZT8
Zoro #
G210607270
UPC #
043374042672
Country of Origin
United States

Dimensions

Overall Length
17 ft
Overall Height
7/32 in
Overall Width
1/2 in

Details

For Use With
Windows/Doors
Color
Gray
Item
Weather Seal
Product Type
Weather Seal
Material
Polypropylene Pile
Sold As
Roll
Resistance Properties
Dust Resistant, Water Resistant
Mounting Style
Self-Adhesive
Seal Shape
Rectangle

Description

Weather Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 7/32 in, Color Gray, Seal Shape Rectangle, For Use With Windows/Doors, Material Polypropylene Pile, Sold As Roll, Product Type Replacement Weatherstrip, Resistance Properties Dust Resistant, Water Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.