Weatherstrip, White, 81" L, 5/8" H, Vinyl

  • Mfr # 809ZU0

  • Zoro # G510607277


product price: $11.45
/ea
Sold in multiples of 20 for $229.00

Key Features

Overall Length
81 in
Product Type
Weatherstripping
Insert Color
White
Insert Material
TPE
Flange Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809ZU0
Zoro #
G510607277
UPC #
043374433463
Country of Origin
United States

Dimensions

Overall Length
81 in
Overall Height
1 in
Overall Width
1 in
Flange Thickness
0.625 in
Flange Width
5/8 in
Flange Height
5/8 in
Insert Size - Maximum
81 in

Details

Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
White
Insert Material
TPE
Flange Material
Vinyl
Flange Color
White
Insert Type
Kerf
Gap - Minimum
1/2 in
Flange Projection
5/8 in
Temperature - Minimum
-40 Degrees F
Includes Hardware
Hardware Not Included
Gap - Maximum
1/2 in
Temperature - Maximum
140 Degrees F

Description

Door Weatherstripping, Insert Type Kerf, Insert Material TPE, Insert Color White, Flange Material Vinyl, Flange Color White, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.625 in, Overall Length 81 in, Overall Width 1 in, Overall Height 1 in, Mounting Type Push, Includes Not Applicable, UL Fire Rating Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.