Zoro Homepage

White Light Switch Sealers for Standard & Rocker Switches

  • Mfr # 03434

  • Zoro # G615708442


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Height
4.5 in
Material
Foam
Length
2.75 in
Color
White
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03434
Zoro #
G615708442
UPC #
43374034349
Country of Origin
United States

Dimensions

Height
4.5 in
Length
2.75 in
Width
4.5 in
Depth
4.5 in

Details

Material
Foam
Color
White
Includes
6 Foam Light Switch Sealers

Description

The M-D Dual-purpose Light Switch Sealer protects against drafts. This can be used on interior and exterior light switches. Save on energy by reducing the loss of heat or air through switch plates. Install with a screwdriver.


  • • Made of foam
  • • Seals to protect against drafts
  • • 2-3/4 in. L x 4-1/2 in. W x 3/8 in. H
  • • White color
  • • Fits standard-size plates
  • • Screw driver required for installation
  • • Indoor or outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.