White Outlet Sealers for Standard & GFCI Outlets Pack of 6

  • Mfr # 87916

  • Zoro # G315708636


product price:  $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Color
White
Width
4.5 in
Material
Foam
Length
2.75 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87916
Zoro #
G315708636
UPC #
43374879162
Country of Origin
United States

Dimensions

Width
4.5 in
Length
2.75 in
Height
4.5 in
Depth
4.5 in

Details

Color
White
Material
Foam
Includes
6 Foam Outlet Sealers

Description

The M-D Dual-purpose Outlet Sealer protects against drafts. This can be used on interior and exterior outlets. Save on energy by reducing the loss of heat or air through outlets. Install with a screwdriver.


  • • Made of foam
  • • Seals to protect against drafts
  • • 2-3/4 in. L x 4-1/2 in. W x 3/8 in. H
  • • White color
  • • Fits standard-size plates
  • • Screw driver required for installation
  • • Indoor or outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.