Shop M-D BUILDING PRODUCTS

White Vinyl with Magnetic Strip Top and Sides Door Seal Kit for Steel Doors

  • Mfr # 47006

  • Zoro # G015893915


product price:  $39.79
/ea

Key Features

Overall Length
81 in
Color
White
Material
Vinyl & Magnetic Strip
Depth (In.)
1 in
Includes
1 Vinyl Door Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47006
Zoro #
G015893915
UPC #
43374470062
Country of Origin
United States

Dimensions

Overall Length
81 in
Depth (In.)
1 in
Overall Width
1 in

Details

Color
White
Material
Vinyl & Magnetic Strip
Includes
1 Vinyl Door Seal

Description

The M-D Vinyl with Magnetic Strip Top and Sides Door Seal Kit for Steel Doors features a kerf design for channel fit doors to protect against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. Made of premium vinyl, this product stays flexible in cold temperatures. The kerf design is easy to install by simply pressing it into the channel of the door jamb. It is best used with steel doors because the magnetic strip creates a physical connection to the door creating a tight seal on the top and handle side. This kit comes with three pieces, two 81 pieces for the vertical sides of the door frame, and one 36 piece for the top of the door frame. Before installation, cut to desired length using scissors.


  • Made of vinyl and magnetic strip
  • Magnetic pulling power, along with flexible gasket, compensates for unevenness in doors
  • Provides seal around the top and sides of the door
  • (1) 36 in. L x 3/4 in. W x 3/8 in. H and (1) 81 in. L x 3/4 in. W x 3/8 in. H and (1) 81 in. L x 1 in. W x 1/2 in H
  • Beige color
  • Seals to protect against drafts, moisture, dust and insects
  • Cut to desired length with hacksaw
  • Three piece set includes one 36 inch top piece and two 81 inch side pieces
  • Fits steel doors up to 36 in.
  • Easy install - press into channel in door stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.