Shop All Door Bottoms
M-D
Replacment BTM BRN 35-3/4""
Mfr # 67967
Zoro # G7674034
original price:
$14.85
8% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Color Brown
- Width 36.19 in
- Material Vinyl
- Depth (In.) 0.43 in
Product Information
- Brand M-D
- MFR # 67967
- Zoro # G7674034
- UPC # 43374679670
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 1 in |
Width | 36.19 in |
Depth (In.) | 0.43 in |
Details
Description
35-3/4" Brown Vinyl Dual Durometer Door Bottom
- •Improve the energy efficiency of your home
- •Kerf style replacement and easy to install
- •Products offers multiple combinations of new and replacement door bottoms and drip caps that will fit most entry doors
- •This combination provides a weatherproof seal between the bottom of the door and the top of the threshold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Grade 2 Cylindrical Lock, 00-Entrance/Office, SL-Lever, Round Rose, Satin Chrome, 2-3/4 Inch (CSL00-26D)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- M-D Replacment BTM BGE 35-3/16"" (43820)
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty (335N-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- M-D Door Bottoms, Thresholds & Seals