Zoro Homepage
This item is Discontinued.
M-Edge Universal Stealth Pro Keyboard Case for 9" to 10" Tablets, Black U10-FPR-MF-B

Universal Stealth Pro Keyboard Case for 9" to 10" Tablets, Black (Discontinued)

  • Mfr # U10-FPR-MF-B
  • Zoro # G503474725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U10-FPR-MF-B
Zoro #
G503474725
UPC #
849108010425
Country of Origin
China

Details

Color
Black
Weight
1.483 lbs
For Use With
9" to 10" Tablets

Description

With its thin and intuitive design, this keyboard case provides excellent protection for your device. The interior stand secures your device in landscape position, keeping the device from rotating out of place. The Universal Folio Plus Pro closure straps accent the case color and hold the device securely in place providing excellent stability. The removeable Bluetooth® keyboard adjusts for optimal typing positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.