Zoro Homepage

Chocolate Candies, Peanut Butter, 38 oz Resealable Bag

  • Mfr # MMM55085

  • Zoro # G915509558


product price: $29.75
/ea

Key Features

Gluten Free
No
Contains Crustacean/Shellfish
No
Contains Dairy
Yes
Contains Sesame
No
Contains Wheat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM55085
Zoro #
G915509558
UPC #
40000550846
Country of Origin
United States

Details

Gluten Free
No
Item
Candy
Contains Crustacean/Shellfish
No
Contains Dairy
Yes
Contains Sesame
No
Contains Wheat
No
Contains Nuts
Yes
Packaging Type
Resealable Bag
Sugar Free
No
Contains Soy
Yes
Contains Fish
No
Contains Eggs
No
Food Type
Candy Bars
Kosher
No
Flavor
Peanut Butter

Description

A classic chocolate candy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.