Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow, M

  • Mfr # 75-3207-M

  • Zoro # G1928923


product price: $23.39
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Snaps
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3207-M
Zoro #
G1928923
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
M
Fits Chest Size
50 in
Vest Size
M
Maximum Chest Size
50 in
Minimum Chest Size
50 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Snaps
Gender
Men's
Stripe Color
Silver
Features
High Visibility; All Fabric edges Are Reinforced With Heavy Trim; Heavy Duty Snap Front, Eight Pockets Including An ID Badge Pocket, Hook and Loop Fastener And Grommets For Attaching Tools; Rear Pocket For Plans Or Large Size Documents
Standards
ANSI/ISEA 107
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
0
Reflective Stripe Location
Back, Chest, Waist
Includes ID Window
Yes
Fabric Construction
Solid
Includes LED Lights
No
Fall Protection Compatible
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Breakaway
No
ANSI Type
Type R, Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.