High Visibility Vest, Yellow, S
Mfr # 75-3207-S
Zoro # G1928950
product price: $23.39
/eaKey Features
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Snaps
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3207-S
Zoro #
G1928950
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
S
Fits Chest Size
46 in
Vest Size
S
Minimum Chest Size
46 in
Maximum Chest Size
46 in
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.