4 Drawer Steel Emergency Cart w/EMG1 Package & BA Lock

  • Mfr # MDS3024B14-EMG1

  • Zoro # G101864430


product price: $2,389.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3024B14-EMG1
Zoro #
G101864430
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
37.25 in

Description

If you’re looking for the best medical emergency cart at the best crash cart price, the MDS3024B14+MD30-EMG1 is a reliable, economical cart that includes common accessories needed for most medical crash carts. The MD30-EMG1 Emergency Package includes an IV pole, oxygen tank holder, cardiac board, drop shelf and more, and there’s enough room on the cart body to mount other purchased accessories if you need. The cart construction features industry best Tente® casters for quick movement, top quality drawer slides and a breakaway bar with 100 seals to ensure your cart is prepped and ready for any situation. Each M-Series cart is built to last with a 12-year manufacturer’s warranty, is easily customizable and provides the best bang for your buck in crash cart price comparisons.


  • • Heat sealed powder coat steel break-away lock bar with pack of 100 break-away seals
  • • 24" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Cart is delivered assembled
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.