5 Drawer Steel Clinical Cart w/Keypad E-Lock

  • Mfr # MDS1824EKC05

  • Zoro # G101864515


product price: $2,443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
23.88 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1824EKC05
Zoro #
G101864515
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
37.25 in

Description

Store your anesthesia tools in one portable location with the M-Series Anesthesia Procedure Cart from Harloff. This mini width cart has enough storage space to keep all your essential anesthesia supplies within reach, but has a small enough profile to fit in tight, overcrowded areas. Each M-Series cart can be configured with custom drawer configurations, separate body and drawer colors to color-coordinate with your facilities specs and a wide array of accessory options to completely organize your anesthesia procedure cart. This M-Series model features a secure electronic locking cart with keypad access, a key lock override, automatic re-locking drawers and customizable access rights. This highly mobile cart comes with 5" quiet rolling Tente® casters, stabilizing protective bumpers and smooth gliding full extension drawer slides. M-Series anesthesia procedure carts offer you choices!


  • • Sturdy, uni-body steel construction
  • • Electronic locking cart with keypad access and Key Lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Battery operated with six D-cell Batteries; 1 year minimum life at 25-50 uses per day
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • 24" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.