Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Drawer Steel Clinical Cart w/Pushbutton E-Lock

  • Mfr # MDS2424E05

  • Zoro # G301864520


product price: $1,739.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2424E05
Zoro #
G301864520
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
22 in
Height
37.25 in

Description

One of many isolation carts featured in Harloff’s new M-Series line, the MDS2424E05 is the new and improved version of our old 4245E model. Featuring thicker, more aesthetically pleasing drawer pulls and new ergonomic side push handles that can be mounted on either side of the cart, this cart is the perfect option for any facility that is frequently moving isolation carts in hallways. The new ergonomic push handles make the MDS2424E05 much easier to maneuver as do the industry’s best 5" quiet rolling Tente® casters attached to each corner of the cart. Other features of the MDS2424E05 include full extension drawer slides, the industry’s only fully curved protective bumper, a removable antimicrobial plastic top and an electronic pushbutton lock with key lock override that can be programmed in the field. This M-Series cart is constructed of heavy-duty heat sealed powder coat steel and is available in more than 20 different color options. You won’t find more reliable isolation carts for the hallways of your facility than the MDS2424E05!


  • • Sturdy, uni-body steel construction
  • • Basic electronic pushbutton lock
  • • Key lock override
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 24" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.