6 Drawer Steel Anesthesia Cart w/ANS3 Package & Key Lock

  • Mfr # MDS3030K16-ANS3

  • Zoro # G501864528


product price: $3,049.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
47.63 in
Depth
22 in
Height
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030K16-ANS3
Zoro #
G501864528
UPC #
-
Country of Origin
United States

Dimensions

Width
47.63 in
Depth
22 in
Height
66.75 in

Description

This advanced anesthesia cart with accessories is designed to help prepare anesthesiologists for any needs they may encounter while treating their patients. Featuring a standard-sized 30′′ wide cabinet, this heavy-duty steel cart also offers 30′′ of vertical drawer space spread among six spacious drawers where a multitude of essential anesthesia tools and supplies can be stored. Cart contents are kept safe and secure by a standard key lock that comes with two separate keys. This cart comes with Harloff’s most elaborate anesthesia accessory package consisting of multiple drawer dividers, a waste and sharps container, a 3-tier back rail system that other accessories can be affixed to, a large utility basket and much more. In addition to its substantial accessory package, other key features of this advanced anesthesia cart with accessories include: a white antimicrobial plastic top, ergonomic push handles, 5" ball-bearing Tente® casters, full-extension drawer slides, drawer pulls and protective stabilizing pontoon bumpers. Whether you work in a hospital, surgery center, private practice or any other anesthesia administering office, this cart is sure to be an instant upgrade to your current anesthesia storage solutions.


  • • Sturdy, uni-body steel construction
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Cart is latex free and delivered assembled
  • • Cart comes with Harloff Super STAT Anesthesia package consisting of over 10 different anesthesia-focused accessories.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.