Zoro Homepage

6 Drawer Steel Emergency Cart w/BA Lock

  • Mfr # MDS3027B06

  • Zoro # G801864549


product price: $1,669.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3027B06
Zoro #
G801864549
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

The first cardiac crash cart was created in 1962, but emergency crash carts are now a necessary component of most medical facilities. This M-Series cart with six drawers and crash cart breakaway locks includes a pack of 100 breakaway seals to ensure that your supplies remain stocked. Other features include industry best 5" quiet rolling Tente® casters, full extension drawers slides, an antimicrobial plastic top, protective bumpers and ergonomic side push handles. This M-Series emergency crash cart will help prepare you for every contingency.


  • • Sturdy, uni-body steel construction
  • • Heat sealed powder coat steel break-away lock bar with pack of 100 breakaway seals
  • • 27" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.