6 Drawer Steel Emergency Cart w/EMG3 Package & BA Lock

  • Mfr # MDS3030B06-EMG3

  • Zoro # G801864464


product price: $3,679.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
48.06 in
Depth
22 in
Height
71.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030B06-EMG3
Zoro #
G801864464
UPC #
-
Country of Origin
United States

Dimensions

Width
48.06 in
Depth
22 in
Height
71.81 in

Description

The M-Series tall emergency crash cart includes Harloff’s MDS30-EMG3 Super Stat Emergency Package, a comprehensive array of crash cart accessories to keep your facility prepared for any contingency. This includes a suction shelf, IV pole, sharps container, oxygen tank holder, cardiac board, defibrillator shelf and many, many other essential crash cart accessories. The cart body features industry best Tente® casters for quick movement, top quality drawer slides for easy access and a breakaway bar with 100 seals ensuring each cart is stocked and ready. This is the top of the line Harloff emergency cart, with plenty of drawer space for all your supplies, the mobility to arrive quickly at any emergency and the crash cart accessories you need to hold all necessary medical equipment.


  • • This cart comes with our most advanced SUPER STAT emergency accessory package consisting of over 10 emergency-care accessories
  • • Heat sealed powder coat steel break-away lock bar with pack of 100 breakaway seals
  • • 30" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.