Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSeries Short Infection Control Cart Mini Line

  • Mfr # M3DS1824E03

  • Zoro # G108045344


product price: $1,579.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
18
Depth
18
Height
34.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1824E03
Zoro #
G108045344
UPC #
810118422348
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
34.5

Details

Material
Steel

Description

This M-Series infection control cart from Harloff is an ideal solution for storing PPE and infection control supplies without taking up too much space within your office or facility. This cart offers 24′′ of vertical drawer space with fully customizable drawer configurations to meet your specific needs and preferences. The M3DS1824E03 infection control cart features full extension drawer slides for easy access, a removeable antimicrobial plastic top, 3" single wheel stem casters and a basic electronic pushbutton lock with key lock override that can be programmed in the field. Like all models in the M-Series line, this cart is constructed from heavy-duty heat sealed powder coat steel and comes with an industry leading twelve year manufacturer’s warranty. Infection control carts typically come in an identifiable yellow color, but you may choose your own body color and drawer color from more than 20 different color options.


  • • Sturdy, uni-body steel construction
  • • Basic electronic pushbutton lock
  • • Key lock override
  • • Factory set user and supervisor code
  • • Cabinet may be programmed in the field
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 24" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.