Zoro Homepage

MSeries Short Isolation Mini Cart, Three Drawers, Key Lock, Mini Line

  • Mfr # M3DS1824K03

  • Zoro # G408045358


product price: $1,189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
34.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1824K03
Zoro #
G408045358
UPC #
810118422362
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
34.5

Details

Material
Steel

Description

This M-Series isolation mini cart from Harloff organizes all your PPE and other supplies in one mobile, secure location. Three large drawers, each with full extension drawer slides, can hold up to 24′′ of vertical drawer height worth of medical supplies. The isolation mini cart comes in a bright infection control yellow color, but both the cart body and drawer can be customized in over twenty different color options. Further customization options that are available include custom drawer configurations, multiple locking options, drawer alternatives such as doors or open equipment holders and a wide selection of optional accessories which can be easily mounted to our pre-threaded mounting holes. Other features of this isolation mini cart include an antimicrobial plastic top, 3′′ stem casters for mobility and a twelve year manufacturer’s warranty. Protect your patients and staff from contaminants with this high quality infection control cart from Harloff.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 24" of vertical drawer space
  • • Fully customizable drawer configurations
  • • 3" (7.6 cm) single wheel stem caster set, full swivel - two with brake
  • • Latex free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.