Zoro Homepage

MSeries Tall Infection Control Mini Cart, Six Drawers, Key Lock Mini Line

  • Mfr # M3DS1830K16

  • Zoro # G908045346


product price: $1,489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
40.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1830K16
Zoro #
G908045346
UPC #
810118422447
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
40.75

Details

Material
Steel

Description

The M3DS1830K16 is a superb infection control mini cart that can snugly fit into any room, office or facility where space is tight. With 30′′ of vertical drawer space, this narrow cart has plenty of space for PPE and other infection control supplies and is easy to maneuver between locations thanks to its 3" single wheel stem casters. Like all M-Series models, the M3DS1830K16 is constructed from heavy-duty heat sealed powder coat steel and features a sturdy key lock with two keys to keep contents secure. Unlike other competitors’ carts, this infection control mini cart is easy to customize with alternate drawer configurations, over 20 different color options, multiple locking options and a wide selection of optional accessories. Other features include full extension drawer slides for easy access, an antimicrobial plastic top and a twelve year manufacturer’s warranty.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Cart is delivered assembled
  • • Fully customizable drawer configurations
  • • 3" (7.6 cm) single wheel stem caster set, full swivel - two with brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.