Zoro Homepage

MSeries Tall PPE Isolation Cart

  • Mfr # M3DS1830K04-PPE

  • Zoro # G808045361


product price: $1,619.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
40.75
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1830K04-PPE
Zoro #
G808045361
UPC #
810118422454
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
40.75

Details

Color
Yellow
Material
Steel

Description

This narrow M-Series PPE cart provides storage for face shields, surgical masks, N95 respirators, medical gloves, gowns and footwear in a single mobile, secure location. With 30′′ of vertical drawer height spread among the cart’s four drawers, plus an exterior mounted sani-wipe holder and glove box holder with capacity for three sizes of glove boxes, this PPE isolation cart holds all the personal protective equipment you will need to manage coronavirus outbreaks and minimize the spread of infection. Cart features include full extension drawer slides, 3′′ stem casters for mobility, an antimicrobial plastic top and a durable, scratch resistant and easy to sterilize finish. This model comes with a key lock with two keys to keep cart contents secure, but (like all M-Series) your PPE isolation cart is customizable with your choice of locks, drawer configurations, drawer and body colors and other options. Talk to your sales representative for more details.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Cart is delivered assembled
  • • Fully customizable drawer configurations
  • • 3" (7.6 cm) single wheel stem caster set, full swivel -two with brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.