Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 10Stroke

  • Mfr # MSC10000090118

  • Zoro # G3025937


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
27 lbf
Rod Thread Size
M6x1.0
Compressed Length
20 11/16 in
Extended Length
30 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC10000090118
Zoro #
G3025937
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
20 11/16 in
Extended Length
30 11/16 in
Rod Dia.
0.315 in
Cylinder Dia.
0.71 in
Cylinder Diameter
0.7 in
Rod Diameter
0.31 in
Stroke Length
10 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
27 lbf
Material
Carbon Steel
Fixed Resistance
Yes
Stroke
10
Fitting Type
None
Locking
No
Damper Type
Extension Only
Finish
Nitride
Cylinder Material
Steel
End Fittings Type
None
FDA Approved
FDA Approved
Includes End Fittings
End Fitting Not Included
Force Resistance
Fixed
System of Measurement
Inch
Operating Temperature - Maximum
400 Degrees F

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 27 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 10, Extended Length 30 11/16 in, Compressed Length 20 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.