Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 2Stroke

  • Mfr # MSC02000030118

  • Zoro # G3026296


product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
9 lbf
Rod Thread Size
M6x1.0
Compressed Length
4 11/16 in
Extended Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC02000030118
Zoro #
G3026296
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
4 11/16 in
Extended Length
6 11/16 in
Cylinder Dia.
0.71 in
Rod Dia.
0.315 in
Cylinder Diameter
0.7 in
Stroke Length
2 in
Rod Diameter
0.31 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
9 lbf
Material
Carbon Steel
Locking
No
Stroke
2
Fixed Resistance
Yes
Fitting Type
None
Damper Type
Extension Only
Finish
Nitride
System of Measurement
Inch
Operating Temperature - Maximum
400 Degrees F
Force Resistance
Fixed
FDA Approved
FDA Approved
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel
End Fittings Type
None

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 9 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 2, Extended Length 6 11/16 in, Compressed Length 4 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.