Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 2Stroke

  • Mfr # MSC02000080122

  • Zoro # G3026278


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
24 lbf
Rod Thread Size
M8x1.25
Compressed Length
4 11/16 in
Extended Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC02000080122
Zoro #
G3026278
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M8x1.25
Compressed Length
4 11/16 in
Extended Length
6 11/16 in
Rod Dia.
0.394 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
2 in
Cylinder Diameter
0.86 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
24 lbf
Material
Carbon Steel
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Stroke
2
Damper Type
Extension Only
Finish
Nitride
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
System of Measurement
Inch
Cylinder Material
Steel
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
End Fittings Type
None

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 24 lbf, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 2, Extended Length 6 11/16 in, Compressed Length 4 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.