Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 4Stroke

  • Mfr # MSC04000300128

  • Zoro # G3026156


product price: $133.99
/ea
Sold in multiples of 2 for $267.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Rod Thread Size
M10x1.5
Compressed Length
8 13/16 in
Extended Length
12 13/16 in
Fitting Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC04000300128
Zoro #
G3026156
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
8 13/16 in
Extended Length
12 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Stroke Length
4 in
Cylinder Diameter
1.1 in
Rod Diameter
0.55 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
90 lbf
Material
Carbon Steel
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Stroke
4
Damper Type
Extension Only
Finish
Nitride
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Force Resistance
Fixed
Cylinder Material
Steel
End Fittings Type
None
FDA Approved
FDA Approved

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 90 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12 13/16 in, Compressed Length 8 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.