Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 6Stroke

  • Mfr # MSC06000050115

  • Zoro # G3026138


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
15 lbf
Rod Thread Size
M6x1.0
Compressed Length
12 19/64 in
Extended Length
18 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC06000050115
Zoro #
G3026138
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
12 19/64 in
Extended Length
18 19/64 in
Cylinder Dia.
0.59 in
Rod Dia.
0.236 in
Cylinder Diameter
0.59 in
Rod Diameter
0.23 in
Stroke Length
6 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
15 lbf
Material
Carbon Steel
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Stroke
6
Damper Type
Extension Only
Finish
Nitride
System of Measurement
Inch
Cylinder Material
Steel
FDA Approved
FDA Approved
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Operating Temperature - Maximum
400 Degrees F
Force Resistance
Fixed

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 15 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 6, Extended Length 18 19/64 in, Compressed Length 12 19/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.