Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, Crbn ST, 8Stroke

  • Mfr # MSC08000090118

  • Zoro # G3026016


product price: $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
27 lbf
Rod Thread Size
M6x1.0
Compressed Length
16 11/16 in
Extended Length
24 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC08000090118
Zoro #
G3026016
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
16 11/16 in
Extended Length
24 11/16 in
Rod Dia.
0.315 in
Cylinder Dia.
0.71 in
Rod Diameter
0.31 in
Stroke Length
8 in
Cylinder Diameter
0.7 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
27 lbf
Material
Carbon Steel
Fixed Resistance
Yes
Locking
No
Fitting Type
None
Stroke
8
Damper Type
Extension Only
Finish
Nitride
System of Measurement
Inch
Operating Temperature - Maximum
400 Degrees F
Cylinder Material
Steel
FDA Approved
FDA Approved
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
End Fittings Type
None

Description

Gas Spring, Mechanical Traction, Material Carbon Steel, Force 27 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 8, Extended Length 24 11/16 in, Compressed Length 16 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.