Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, SST, 10Stroke

  • Mfr # MSC10000200122S

  • Zoro # G3025900


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
60 lbf
Rod Thread Size
M8x1.25
Compressed Length
20 11/16 in
Extended Length
30 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC10000200122S
Zoro #
G3025900
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M8x1.25
Compressed Length
20 11/16 in
Extended Length
30 11/16 in
Cylinder Dia.
0.87 in
Rod Dia.
0.394 in
Stroke Length
10 in
Cylinder Diameter
0.86 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
60 lbf
Material
Stainless Steel
Stroke
10
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Damper Type
Extension Only
End Fittings Type
None
FDA Approved
FDA Approved
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
Cylinder Material
Stainless Steel
Force Resistance
Fixed
System of Measurement
Inch

Description

Gas Spring, Mechanical Traction, Material Stainless Steel, Force 60 lbf, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10, Extended Length 30 11/16 in, Compressed Length 20 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.