Zoro Homepage

Ext Strut, Mech Traction, SST, 4Stroke

  • Mfr # MSC04000070118S

  • Zoro # G3026208


product price: $177.99
/ea
Sold in multiples of 2 for $355.98
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
21 lbf
Rod Thread Size
M6x1.0
Compressed Length
8 11/16 in
Extended Length
12 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC04000070118S
Zoro #
G3026208
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
8 11/16 in
Extended Length
12 11/16 in
Rod Dia.
0.315 in
Cylinder Dia.
0.71 in
Cylinder Diameter
0.7 in
Rod Diameter
0.31 in
Stroke Length
4 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
21 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Locking
No
Stroke
4
Fitting Type
None
Damper Type
Extension Only
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
FDA Approved
FDA Approved
Operating Temperature - Maximum
400 Degrees F
Cylinder Material
Stainless Steel
Force Resistance
Fixed
End Fittings Type
None

Description

Gas Spring, Mechanical Traction, Material Stainless Steel, Force 21 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 4, Extended Length 12 11/16 in, Compressed Length 8 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.