Ext Strut, Mech Traction, SST, 4Stroke
Mfr # MSC04000250128S
Zoro # G3026165
product price: $192.99
/eaSold in multiples of 2 for $385.98
Free Shipping & Returns
Key Features
Type
Mechanical Traction
Rod Thread Size
M10x1.5
Compressed Length
8 13/16 in
Extended Length
12 13/16 in
Fitting Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSC04000250128S
Zoro #
G3026165
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Size
M10x1.5
Compressed Length
8 13/16 in
Extended Length
12 13/16 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Rod Diameter
0.55 in
Stroke Length
4 in
Cylinder Diameter
1.1 in
Details
Item
Gas Spring
Type
Mechanical Traction
Force
75 lbf
Material
Stainless Steel
Fitting Type
None
Stroke
4
Fixed Resistance
Yes
Locking
No
Damper Type
Extension Only
Includes End Fittings
End Fitting Not Included
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
End Fittings Type
None
System of Measurement
Inch
Force Resistance
Fixed
Description
Gas Spring, Mechanical Traction, Material Stainless Steel, Force 75 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12 13/16 in, Compressed Length 8 13/16 in, Fixed Resistance Yes, Damper Type Extension Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.