Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, SST, 8Stroke

  • Mfr # MSC08000060115S

  • Zoro # G3026025


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
18 lbf
Rod Thread Size
M6x1.0
Compressed Length
16 19/64 in
Extended Length
24 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC08000060115S
Zoro #
G3026025
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
16 19/64 in
Extended Length
24 19/64 in
Rod Dia.
0.236 in
Cylinder Dia.
0.59 in
Rod Diameter
0.23 in
Stroke Length
8 in
Cylinder Diameter
0.59 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
18 lbf
Material
Stainless Steel
Locking
No
Fitting Type
None
Stroke
8
Fixed Resistance
Yes
Damper Type
Extension Only
Force Resistance
Fixed
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
System of Measurement
Inch

Description

Gas Spring, Mechanical Traction, Material Stainless Steel, Force 18 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 8, Extended Length 24 19/64 in, Compressed Length 16 19/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.