Zoro Homepage

Ext Strut, Mech Traction, SST, 8Stroke

  • Mfr # MSC08000190122S

  • Zoro # G3025989


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
57 lbf
Rod Thread Size
M8x1.25
Compressed Length
16 11/16 in
Extended Length
24 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC08000190122S
Zoro #
G3025989
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M8x1.25
Compressed Length
16 11/16 in
Extended Length
24 11/16 in
Rod Dia.
0.394 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
8 in
Cylinder Diameter
0.86 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
57 lbf
Material
Stainless Steel
Locking
No
Stroke
8
Fitting Type
None
Fixed Resistance
Yes
Damper Type
Extension Only
End Fittings Type
None
FDA Approved
FDA Approved
Operating Temperature - Maximum
400 Degrees F
Force Resistance
Fixed
Cylinder Material
Stainless Steel
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Mechanical Traction, Material Stainless Steel, Force 57 lbf, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 8, Extended Length 24 11/16 in, Compressed Length 16 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.