Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 10 Stroke, 35 to 105

  • Mfr # MSE10000350128

  • Zoro # G3025255


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
30 13/16 in
Extended Length
30 13/16 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE10000350128
Zoro #
G3025255
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
30 13/16 in
Extended Length
30 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Stroke Length
10 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
105 lbf
Material
Carbon Steel
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
10
Damper Type
Extension Only
Finish
Nitride
Force Resistance
Fixed
Operating Temperature - Maximum
400 Degrees F
Cylinder Material
Steel
System of Measurement
Inch
FDA Approved
FDA Approved
End Fittings Type
None
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Standard, Material Carbon Steel, Force 105 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 10, Extended Length 30 13/16 in, Compressed Length 30 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.