Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 10 Stroke, 9 to 27

  • Mfr # MSE10000090118

  • Zoro # G3025298


product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns

Key Features

Type
Standard
Force
27 lbf
Rod Thread Size
M6x1.0
Compressed Length
30 45/64 in
Extended Length
30 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE10000090118
Zoro #
G3025298
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
30 45/64 in
Extended Length
30 11/16 in
Cylinder Dia.
0.71 in
Rod Dia.
0.315 in
Cylinder Diameter
0.7 in
Rod Diameter
0.31 in
Stroke Length
10 in

Details

Item
Gas Spring
Type
Standard
Force
27 lbf
Material
Carbon Steel
Stroke
10
Locking
No
Fixed Resistance
Yes
Fitting Type
None
Damper Type
Extension Only
Finish
Nitride
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
FDA Approved
FDA Approved
End Fittings Type
None
Force Resistance
Fixed
System of Measurement
Inch
Cylinder Material
Steel

Description

Gas Spring, Standard, Material Carbon Steel, Force 27 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 10, Extended Length 30 11/16 in, Compressed Length 30 45/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.