Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 12 Stroke, 10 to 30

  • Mfr # MSE12000100118

  • Zoro # G3025219


product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns

Key Features

Type
Standard
Force
30 lbf
Rod Thread Size
M6x1.0
Compressed Length
36 11/16 in
Extended Length
36 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE12000100118
Zoro #
G3025219
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
36 11/16 in
Extended Length
36 11/16 in
Cylinder Dia.
0.71 in
Rod Dia.
0.315 in
Stroke Length
12 in
Cylinder Diameter
0.7 in
Rod Diameter
0.31 in

Details

Item
Gas Spring
Type
Standard
Force
30 lbf
Material
Carbon Steel
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
12
Damper Type
Extension Only
Finish
Nitride
End Fittings Type
None
Operating Temperature - Maximum
400 Degrees F
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
FDA Approved
FDA Approved
System of Measurement
Inch
Cylinder Material
Steel

Description

Gas Spring, Standard, Material Carbon Steel, Force 30 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 12, Extended Length 36 11/16 in, Compressed Length 36 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.