Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 4 Stroke, 5 to 15

  • Mfr # MSE04000050115

  • Zoro # G3025718


product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Type
Standard
Force
15 lbf
Rod Thread Size
M6x1.0
Compressed Length
12 9/32 in
Extended Length
12 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE04000050115
Zoro #
G3025718
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
12 9/32 in
Extended Length
12 19/64 in
Rod Dia.
0.236 in
Cylinder Dia.
0.59 in
Stroke Length
4 in
Cylinder Diameter
0.59 in
Rod Diameter
0.23 in

Details

Item
Gas Spring
Type
Standard
Force
15 lbf
Material
Carbon Steel
Stroke
4
Locking
No
Fixed Resistance
Yes
Fitting Type
None
Damper Type
Extension Only
Finish
Nitride
System of Measurement
Inch
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
Cylinder Material
Steel
End Fittings Type
None

Description

Gas Spring, Standard, Material Carbon Steel, Force 15 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 4, Extended Length 12 19/64 in, Compressed Length 12 9/32 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.