Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 6 Stroke, 75 to 338

  • Mfr # MSE06000750228

  • Zoro # G3025471


product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
24 51/64 in
Extended Length
24 13/16 in
Rod Dia.
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE06000750228
Zoro #
G3025471
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
24 51/64 in
Extended Length
24 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Stroke Length
6 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
338 lbf
Material
Carbon Steel
Fixed Resistance
Yes
Stroke
6
Locking
No
Fitting Type
None
Damper Type
Extension Only
Finish
Nitride
System of Measurement
Inch
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
FDA Approved
FDA Approved
Force Resistance
Fixed
End Fittings Type
None
Cylinder Material
Steel

Description

Gas Spring, Standard, Material Carbon Steel, Force 338 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 24 13/16 in, Compressed Length 24 51/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.